Motion
1C235055-91
Industrial Filter - 100 μm
MI ITEM #15389267
MFR #1C235055-91
Price$3,366.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 100 μm
MI ITEM #15389267
MFR #1C235055-91

Mfr description
1C235055-91 ELEMENT, GSL N, 30/3, CODE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,366.28/each

Specifications

Details

  • Additional Details
    GSL N | 30/3 | CODE 7, 100 MIC | EPDM | 1.4301
  • Element Material
    ELEMENT, GSL N
  • Element Type
    Element, GSL N
  • Filter Rating
    100 μm
  • Filter Type
    Steam
  • Micron Rating
    100 µm
  • Seal Material
    EPDM
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)