Motion
AG1081601
HOUSING,P-EG 1152, 6" ANSI FLG, 304L SS, ASME CODE
Mi Item #15389616
MFR #AG1081601
Price$90,850.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING,P-EG 1152, 6" ANSI FLG, 304L SS, ASME CODE
Mi Item #15389616
MFR #AG1081601

Mfr description
AG1081601 HOUSING,P-EG 1152, 6" ANSI FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90,850.79/each

Specifications

Dimensions

  • Pipe Size
    6.0000 in, 152.40 mm

Details

  • End Connections
    6 in ANSI Flange Class 150
  • For Use With
    Compressed Air, Size 30/30 Element, Steam, Technical Gases
  • Housing Type
    Process Filter Housing
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    191999.98 L/min, 50721.03 gpm
  • Style
    P-EG
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)