Specifications
Dimensions
- Pipe Size0.5000 in, 12.70 mm
Details
- End Connections1/2 in MNPT
- For Use WithP-EG Housing
- MaterialStainless Steel
- TypeFilter Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)