Specifications
Dimensions
- Pipe Size3.0000 in, 76.20 mm
Details
- End Connections3 in NPT
- For Use WithDonaldson P-EG 0192 Steam Housing
- MaterialSilicone impregnated/coated fiberglass
- StyleThermal Jacket
- TypeSteam Housing Jacket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)