Specifications
Dimensions
- Pipe Size4.0000 in, 101.60 mm
Details
- End Connections4 in ANSI Flange Class 150
- For Use WithP-EG 0432 Steam Housing
- MaterialSilicone impregnated/coated fiberglass
- StyleThermal Jacket
- TypeSteam Housing Jacket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)