Motion
AG1252538
HOUSING, P-EG 0006, 03/1, UF, 1/4", FNPT, 304, EPD
Mi Item #15389832
MFR #AG1252538
Price$2,434.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, P-EG 0006, 03/1, UF, 1/4", FNPT, 304, EPD
Mi Item #15389832
MFR #AG1252538

Mfr description
AG1252538 HOUSING, P-EG 0006, 03/1, UF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,434.81/each

Specifications

Dimensions

  • Pipe Size
    0.2500 in, 6.35 mm

Details

  • End Connections
    1/4 in FNPT
  • For Use With
    Compressed Air, Steam, Technical Gases
  • Housing Type
    Single Cartridge
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    999.99 L/min, 264.17 gpm
  • Maximum Working Pressure
    232 psi; 16.00 bar
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)