Motion
AG1252546
HOUSING, P-EG 0108, 15/3, UF, 2", FNPT, 304, EPDM,
Mi Item #15389840
MFR #AG1252546
Price$6,574.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, P-EG 0108, 15/3, UF, 2", FNPT, 304, EPDM,
Mi Item #15389840
MFR #AG1252546

Mfr description
AG1252546 HOUSING, P-EG 0108, 15/3, UF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,574.66/each

Specifications

Dimensions

  • Pipe Size
    2.0000 in, 50.80 mm

Details

  • End Connections
    2 in FNPT
  • For Use With
    Compressed Air, Steam, Technical Gases
  • Housing Type
    Single Cartridge
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    18000.01 L/min, 4755.10 gpm
  • Maximum Working Pressure
    232 psi; 16.00 bar
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)