Specifications
Dimensions
- Pipe Size2.5000 in, 63.50 mm
Details
- End Connections2-1/2 in FNPT
- For Use WithCompressed Air, Steam, Technical Gases
- Housing TypeProcess Filter Housing
- Material304 Stainless Steel
- Maximum Flow Rate24000.00 L/min, 6340.13 gpm
- Maximum Working Pressure232 psi; 16.00 bar
- TypeFilter Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)