Motion
AG1252549
HOUSING, P-EG 0288, 30/5, UF, 3", FNPT, 304, EPDM,
Mi Item #15389843
MFR #AG1252549
Price$13,628.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, P-EG 0288, 30/5, UF, 3", FNPT, 304, EPDM,
Mi Item #15389843
MFR #AG1252549

Mfr description
AG1252549 HOUSING, P-EG 0288, 30/5, UF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,628.08/each

Specifications

Dimensions

  • Length
    40.0000 in, 1016 mm
  • Outside Diameter
    6.0600 in, 154 mm
  • Pipe Size
    3.0000 in, 76.20 mm

Details

  • End Connections
    3 in NPT
  • For Use With
    Compressed Air, Steam, Technical Gases
  • Housing Type
    Single Cartridge
  • Material
    304 Stainless Steel
  • Maximum Working Pressure
    174 psi; 12.00 bar
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Cartridge Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)