Motion
AG1252555
HOUSING, P-EG 0144, 20/3, UF, 2 1/2", ANSI 150, 30
Mi Item #15389849
MFR #AG1252555
Price$13,681.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, P-EG 0144, 20/3, UF, 2 1/2", ANSI 150, 30
Mi Item #15389849
MFR #AG1252555

Mfr description
AG1252555 HOUSING, P-EG 0144, 20/3, UF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,681.71/each

Specifications

Dimensions

  • Pipe Size
    2.5000 in, 63.50 mm

Details

  • End Connections
    2-1/2 in ANSI Flange Class 150
  • For Use With
    Compressed Air, Steam, Technical Gases
  • Housing Type
    Multi Cartridge
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    24000.00 L/min, 6340.13 gpm
  • Maximum Working Pressure
    232 psi; 16.00 bar
  • Number Of Cartridges
    3
  • Style
    Multi Cartridge
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)