Motion
AG1252630
HOUSING, L-BH, SINGLE, SIZE 2, 2", FNPT, 304, EPDM
Mi Item #15389893
MFR #AG1252630
Price$4,967.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, L-BH, SINGLE, SIZE 2, 2", FNPT, 304, EPDM
Mi Item #15389893
MFR #AG1252630

Mfr description
AG1252630 HOUSING, L-BH, SINGLE, SIZE 2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,967.96/each

Specifications

Dimensions

  • Pipe Size
    2.0000 in, 50.80 mm

Details

  • End Connections
    2 in FNPT
  • For Use With
    Size 2 Filter Bag
  • Housing Type
    Single Bag
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    567.81 L/min, 150 gpm
  • Maximum Working Pressure
    150 psi; 10.34 bar
  • Style
    Single Bag
  • Type
    Bag Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)