Motion
AG1252632
HOUSING, L-BH, SINGLE, SIZE 2, 2", ANSI 150, 316,
Mi Item #15389894
MFR #AG1252632
Price$7,576.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, L-BH, SINGLE, SIZE 2, 2", ANSI 150, 316,
Mi Item #15389894
MFR #AG1252632

Mfr description
AG1252632 HOUSING, L-BH, SINGLE, SIZE 2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,576.90/each

Specifications

Dimensions

  • Pipe Size
    2.0000 in, 50.80 mm

Details

  • End Connections
    2 in ANSI Flange Class 150
  • For Use With
    Liquid
  • Housing Type
    Single Cartridge
  • Material
    316 Stainless Steel
  • Maximum Flow Rate
    567.81 L/min, 150 gpm
  • Maximum Working Pressure
    149 psi; 10.27 bar
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)