Motion
AG1252633
HOUSING, L-BH, SINGLE, SIZE 2, 3", ANSI 150, 316,
Mi Item #15389895
MFR #AG1252633
Price$8,141.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, L-BH, SINGLE, SIZE 2, 3", ANSI 150, 316,
Mi Item #15389895
MFR #AG1252633

Mfr description
AG1252633 HOUSING, L-BH, SINGLE, SIZE 2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,141.66/each

Specifications

Dimensions

  • Pipe Size
    3.0000 in, 76.20 mm

Details

  • End Connections
    3 in ANSI Flange Class 150
  • For Use With
    Liquids
  • Housing Type
    Single Cartridge
  • Material
    316 Stainless Steel
  • Maximum Working Pressure
    150 psi; 10.34 bar
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)