Motion
AG1252638
HOUSING, L-BH, MULTIPLE, SIZE 2, 4", ANSI 150, 304
Mi Item #15389899
MFR #AG1252638
Price$39,385.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, L-BH, MULTIPLE, SIZE 2, 4", ANSI 150, 304
Mi Item #15389899
MFR #AG1252638

Mfr description
AG1252638 HOUSING, L-BH, MULTIPLE, SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,385.41/each

Specifications

Dimensions

  • Pipe Size
    4.0000 in, 101.60 mm

Details

  • End Connections
    4 in ANSI Flange Class 150
  • For Use With
    Liquids
  • Housing Type
    Multi Bag
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    2649.79 L/min, 700 gpm
  • Maximum Working Pressure
    149 psi; 10.27 bar
  • Number Of Cartridges
    4
  • Style
    Multi Bag
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)