Motion
AG1252639
HOUSING, L-BH, MULTIPLE, SIZE 2, 6", ANSI 150, 304
Mi Item #15389900
MFR #AG1252639
Price$45,637.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, L-BH, MULTIPLE, SIZE 2, 6", ANSI 150, 304
Mi Item #15389900
MFR #AG1252639

Mfr description
AG1252639 HOUSING, L-BH, MULTIPLE, SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,637.20/each

Specifications

Dimensions

  • Outside Diameter
    24.0000 in, 609.60 mm
  • Pipe Size
    6.0000 in, 152.40 mm

Details

  • End Connections
    6 in ANSI Flange Class 150
  • For Use With
    Liquid
  • Housing Type
    Multi Bag
  • Material
    304 Stainless Steel
  • Maximum Flow Rate
    3179.75 L/min, 840 gpm
  • Maximum Working Pressure
    150 psi; 10.34 bar
  • Style
    Multi Bag
  • Type
    Multi-Bag Liquid Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)