Specifications
Dimensions
- Outside Diameter4.7200 in, 120 mm
Details
- End Connections3/4 in Tri-Clamp
- Housing TypeSanitary
- Material316L Stainless Steel
- Number Of Cartridges1
- TypeFilter Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)