Motion
AG1252661
HOUSING, PG-EG 0144, 20/3, CODE 7, 2 1/2", ASME BP
Mi Item #15389913
MFR #AG1252661
Price$13,614.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, PG-EG 0144, 20/3, CODE 7, 2 1/2", ASME BP
Mi Item #15389913
MFR #AG1252661

Mfr description
AG1252661 HOUSING, PG-EG 0144, 20/3, COD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,614.70/each

Specifications

Dimensions

  • Pipe Size
    2.5000 in, 63.50 mm

Details

  • End Connections
    2-1/2 in Tri-Clamp
  • For Use With
    Steam
  • Housing Type
    Sanitary
  • Material
    316L Stainless Steel
  • Maximum Working Pressure
    232 psi; 16.00 bar
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)