Specifications
Dimensions
- Pipe Size1.5000 in, 38.10 mm
Details
- End Connections1-1/2 in Tri-Clamp
- Housing TypeSanitary
- Material316L Stainless Steel
- Number Of Cartridges1
- StyleSingle Cartridge
- TypeFilter Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)