Motion
AG1252830
HOUSING, P-BE 0027, 05/25, UF, 1-1/2", TC, 316L, E
Mi Item #15389946
MFR #AG1252830
Price$3,804.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, P-BE 0027, 05/25, UF, 1-1/2", TC, 316L, E
Mi Item #15389946
MFR #AG1252830

Mfr description
AG1252830 HOUSING, P-BE 0027, 05/25, UF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,804.07/each

Specifications

Dimensions

  • Length
    6.9800 in, 177 mm
  • Outside Diameter
    4.0900 in, 104 mm
  • Pipe Size
    1.5000 in, 38.10 mm

Details

  • End Connections
    1-1/2 in Tri-Clamp
  • For Use With
    05/25, UF Element
  • Housing Type
    Single Cartridge
  • Material
    316L Stainless Steel
  • Maximum Flow Rate
    60.57 L/min, 16 cfm
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Tank Vent Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)