Motion
AG1252840
HOUSING, P-BE 0192, 30/3, UF, 2 1/2", ANSI 150, 3
Mi Item #15389956
MFR #AG1252840
Price$11,441.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOUSING, P-BE 0192, 30/3, UF, 2 1/2", ANSI 150, 3
Mi Item #15389956
MFR #AG1252840

Mfr description
AG1252840 HOUSING, P-BE 0192, 30/3, UF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,441.26/each

Specifications

Dimensions

  • Length
    33.7100 in, 856 mm
  • Outside Diameter
    5.0800 in, 129 mm
  • Pipe Size
    2.5000 in, 63.50 mm

Details

  • End Connections
    2-1/2 in Flange
  • For Use With
    30/30, UF Filter Element
  • Housing Type
    Single Cartridge
  • Material
    316L Stainless Steel
  • Maximum Flow Rate
    575.38 L/min, 152 scfm
  • Number Of Cartridges
    1
  • Style
    Single Cartridge
  • Type
    Tank Vent Filter Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)