Motion
AG1253096
Industrial Filter - 3 μm
Mi Item #15390072
MFR #AG1253096
Price$256.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 3 μm
Mi Item #15390072
MFR #AG1253096

Mfr description
AG1253096 ELEMENT, PP-Q, 40/3, DOE, 3 MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.31/each

Specifications

Dimensions

  • Filter Size
    40.0000 in

Details

  • Additional Details
    Nominal Polypropylene Filter Element
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    3 μm
  • Filter Type
    Nominal Polypropylene Filter Element
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Micron Rating
    3 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Series
    PP-Q
  • Type
    Nominal Polypropylene Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)