Motion
AG1253134
Industrial Filter - 10 μm, 30.0000 in
MI ITEM #15390110
MFR #AG1253134
Price$178.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm, 30.0000 in
MI ITEM #15390110
MFR #AG1253134

Mfr description
AG1253134 ELEMENT, PP-Q, 30/3, CODE 7, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.11/each

Specifications

Dimensions

  • Element Length
    30.0000 in
  • Filter Size
    30.0000 in
  • Overall Length
    30.0000 in

Details

  • Additional Details
    Serial number traceability | Rhombus cage structure | Halal and NSF-42 certifications
  • Body Material
    Polypropylene
  • Efficiency Rating
    90 %
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    10 μm
  • Filter Type
    Pleated Polypropylene Depth
  • Fluid Comp
    Liquid
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Pleated Polypropylene Depth
  • Micron Rating
    10 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    Silicone
  • Series
    PP-Q
  • Standards Met
    CFR Title 21, NSF-42
  • Type
    Pleated Polypropylene Depth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)