Motion
AG1253184
Industrial Filter - 0.2 μm, 10.0000 in
MI ITEM #15390160
MFR #AG1253184
Price$145.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 10.0000 in
MI ITEM #15390160
MFR #AG1253184

Mfr description
AG1253184 ELEMENT, PP100-Q, 10/3, CODE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.54/each

Specifications

Dimensions

  • Element Length
    10.0000 in
  • Overall Length
    10.0000 in

Details

  • Additional Details
    Silicone Free
  • Body Material
    Polypropylene
  • Efficiency Rating
    0.2 µm
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    0.2 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    PP100-Q
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)