Motion
AG1253186
Industrial Filter - 0.2 μm, 20.0000 in
MI ITEM #15390162
MFR #AG1253186
Price$254.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 20.0000 in
MI ITEM #15390162
MFR #AG1253186

Mfr description
AG1253186 ELEMENT, PP100-Q, 20/3, DOE, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.14/each

Specifications

Dimensions

  • Element Length
    20.0000 in
  • Filter Size
    20.0000 in
  • Overall Height
    20.0000 in
  • Overall Length
    20.0000 in

Details

  • Additional Details
    DOE End Connection | 12 per case
  • Body Material
    Polypropylene
  • Efficiency Rating
    99.98 %
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    0.2 μm
  • Filter Type
    Absolute Polypropylene Filter Element
  • Fluid Comp
    Liquid
  • Included Options
    Gasket, Silicone O-Ring
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    0.2 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    Silicone
  • Series
    PP100-Q
  • Standards Met
    CFR Title 21
  • Type
    Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)