Motion
AG1253197
Industrial Filter - 0.2 μm, 30.0000 in
Mi Item #15390173
MFR #AG1253197
Price$438.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 30.0000 in
Mi Item #15390173
MFR #AG1253197

Mfr description
AG1253197 ELEMENT, PP100-Q, 40/3, CODE 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.80/each

Specifications

Dimensions

  • Element Length
    30.0000 in
  • Filter Size
    30.0000 in
  • Overall Height
    30.0000 in
  • Overall Length
    30.0000 in

Details

  • Additional Details
    Manufactured from FDA listed materials for food contact applications in Title 21 °F the U.S. Code deg F Federal Regulations
  • Body Material
    Polypropylene
  • Efficiency Rating
    99.98 %
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    0.2 μm
  • Filter Type
    Absolute Polypropylene Filter Element
  • Fluid Comp
    Liquid
  • Included Options
    Silicone O-Ring
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    0.2 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    Silicone
  • Series
    PP100-Q
  • Standards Met
    ANSI 42, CFR Title 21, NSF
  • Type
    Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)