Motion
AG1253208
Industrial Filter - 0.45 μm, 20.3100 in
MI ITEM #15390184
MFR #AG1253208
Price$241.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.45 μm, 20.3100 in
MI ITEM #15390184
MFR #AG1253208

Mfr description
AG1253208 ELEMENT, PP100-Q, 20/3, CODE 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.14/each

Specifications

Dimensions

  • Diameter
    2.6700 in
  • Element Length
    20.3100 in
  • Filter Size
    20/30
  • Overall Height
    20.3100 in
  • Overall Length
    20.3100 in

Details

  • Additional Details
    Pleated Media Design | Silicone Free
  • Body Material
    Polypropylene
  • Efficiency Rating
    0.45 µm
  • Element Material
    Polypropylene
  • Element Type
    Code 3 Connection
  • Filter Material
    Polypropylene
  • Filter Rating
    0.45 μm
  • Filter Type
    PP100-Q
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    0.45 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    Silicone
  • Series
    PP100-Q
  • Standards Met
    CFR Title 21
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)