Motion
AG1253263
Industrial Filter - 5 μm
MI ITEM #15390239
MFR #AG1253263
Price$106.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm
MI ITEM #15390239
MFR #AG1253263

Mfr description
AG1253263 ELEMENT, PP100-Q, 10/3, CODE 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.43/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Element Material
    Polypropylene
  • Element Type
    PP100-Q
  • Filter Material
    Polypropylene
  • Filter Rating
    5 μm
  • Filter Type
    Cartridge
  • Micron Rating
    5 µm
  • Seal Material
    Silicone
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)