Motion
AG1253264
Industrial Filter - 5 μm, 10.0000 in
MI ITEM #15390240
MFR #AG1253264
Price$106.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm, 10.0000 in
MI ITEM #15390240
MFR #AG1253264

Mfr description
AG1253264 ELEMENT, PP100-Q, 10/3, CODE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.43/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Element Length
    10.0000 in
  • Filter Size
    10.0000 in x 3.0000 in
  • Overall Height
    10.0000 in
  • Overall Length
    10.0000 in
  • Overall Width
    3.0000 in

Details

  • Additional Details
    Serial number traceability | Rhombus cage structure | Halal and NSF-42 certifications
  • Body Material
    Polypropylene
  • Efficiency Rating
    99.98 %
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    5 μm
  • Filter Type
    Absolute Polypropylene Filter Element
  • Fluid Comp
    Liquid
  • For Use With
    Donaldson P-FG Housings, Donaldson P-PT Housings, Donaldson PF-EG Housings, Donaldson PG-IL Housings
  • Included Options
    Silicone O-Ring
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    5 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    Silicone
  • Series
    PP100-Q
  • Standards Met
    ANSI 42, CFR Title 21, Halal, NSF
  • Type
    Liquid Filtration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)