Motion
AG1253563
Industrial Filter - 5 μm
Mi Item #15390411
MFR #AG1253563
Price$146.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm
Mi Item #15390411
MFR #AG1253563

Mfr description
AG1253563 ELEMENT, P-SW, 40/3, DOE, 5 MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.91/each

Specifications

Details

  • Additional Details
    304 SS CORE
  • Body Material
    304 Stainless Steel
  • Element Material
    Cotton
  • Element Type
    Cartridge
  • Filter Material
    Cotton
  • Filter Rating
    5 μm
  • Filter Type
    P-SW
  • Material
    304 Stainless Steel
  • Micron Rating
    5 µm
  • Series
    P-SW
  • Standards Met
    FDA
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)