Motion
AG1253888
Industrial Filter - 1 μm
Mi Item #15390542
MFR #AG1253888
Price$784.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
Mi Item #15390542
MFR #AG1253888

Mfr description
AG1253888 ELEMENT, PLEATED PES, 30/3, CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.21/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Body Material
    Polypropylene
  • Element Material
    Polyethersulfone
  • Element Type
    Pleated
  • Filter Material
    Polyethersulfone
  • Filter Rating
    1 μm
  • Filter Type
    Pleated Cartridge
  • Material
    Polypropylene
  • Media Material
    Polyethersulfone (PES)
  • Media Type
    Polyethersulfone (PES)
  • Micron Rating
    1 µm
  • Seal Material
    Silicone
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)