Motion
AG1254101
Industrial Filter - 1 μm
Mi Item #15390570
MFR #AG1254101
Price$1,932.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
Mi Item #15390570
MFR #AG1254101

Mfr description
AG1254101 ELEMENT, PP100-HF, POLYPROPYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,932.59/each

Specifications

Details

  • Additional Details
    Plug Connection
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    PP100-HF
  • Filter Material
    Polypropylene
  • Filter Rating
    1 μm
  • Filter Type
    Process Elements
  • Material
    Polypropylene
  • Micron Rating
    1 µm
  • Seal Material
    EPDM
  • Series
    PP100-HF
  • Type
    Process Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)