Motion
PGE20-2000psig-2-2-DL-RCP

NOSHOK INC
PGE20-2000psig-2-2-DL-RCP

Hydraulic Gauge - PGE20 Series, 2000 psig
MI ITEM #15391668
MFR #PGE20-2000psig-2-2-DL-RCP
Price$2,051.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PGE20-2000psig-2-2-DL-RCP

Hydraulic Gauge - PGE20 Series, 2000 psig
MI ITEM #15391668
MFR #PGE20-2000psig-2-2-DL-RCP

Mfr description
PGE20-2000PSIG-2-2-DL-RCP DIGITAL PRESSU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,051.87/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    2.1300 in, 54 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    ±0.25 %
  • Application
    Burst testing, Hydraulics and pneumatics, Hydrostatic pressure testing, Leak detection, Setting pressure switch set points, Water management
  • Bourdon Tube
    316L Stainless Steel
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Type
    NPT
  • Electrical Connection
    NPT
  • Element Material
    316 Stainless Steel
  • Environment Ip Rating
    IP65
  • Gauge Pressure Range
    2000 psig
  • Male Thread Type
    NPT
  • Maximum PSI
    2000 psig
  • Maximum Working Pressure
    0 to 2000 psig
  • Pressure Range
    0 psig to 2,000 psig
  • Pressure Rating
    0 to 2000 psig
  • Series
    PGE20
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Digital Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)