Motion
1LE21212AA114AA3

BALDOR ELECTRIC COMPANY
1LE21212AA114AA3

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, TEFC Enclosure, Continuous Duty
MI ITEM #15392778
MFR #1LE21212AA114AA3
Price$2,534.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE21212AA114AA3

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, TEFC Enclosure, Continuous Duty
MI ITEM #15392778
MFR #1LE21212AA114AA3

Mfr description
1LE21212AA114AA3 MOTOR,7.5,3600,GP100A,2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,534.80/each

Specifications

Dimensions

  • Frame Size
    213T
  • NEMA Frame Size
    213T
  • Overall Length C Dimension
    19.1500 in, 486.41 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    8.8 A at 460 V, 6.8 A at 400 V, 17.6 A at 230 V, 13.6 A at 200 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3520 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Aluminum
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    8.8 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    H
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type of Bearing
    Ball
  • Volts @ Frequency
    400 V @ 50 Hz, 230 V @ 60 Hz, 200 V @ 50 Hz, 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)