Motion
1LE22214AC113AA3

BALDOR ELECTRIC COMPANY
1LE22214AC113AA3

General Purpose Motor - 60 hp, 1200 rpm, 3 ph, 575 V, 404T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #15393057
MFR #1LE22214AC113AA3
List Price$17,417.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE22214AC113AA3

General Purpose Motor - 60 hp, 1200 rpm, 3 ph, 575 V, 404T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #15393057
MFR #1LE22214AC113AA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,417.58/each for your price

Overview

Mfr description
1LE22214AC113AA3 MOTOR,60,1200,GP100,575

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    404T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Shaft Diameter
    2.8750 in
  • Shaft Rotation
    Reversible
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought