Motion
1LE23012BM740AA3

BALDOR ELECTRIC COMPANY
1LE23012BM740AA3

Severe Duty Motor - 15 hp, 1800/900 rpm, 3 ph, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 880 rpm Base, Continuous Duty
Mi Item #15393120
MFR #1LE23012BM740AA3
Price$4,394.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE23012BM740AA3

Severe Duty Motor - 15 hp, 1800/900 rpm, 3 ph, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 880 rpm Base, Continuous Duty
Mi Item #15393120
MFR #1LE23012BM740AA3

Mfr description
1LE23012BM740AA3 MOTOR,15/3.7,18/9,SD10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,394.71/each

Specifications

Dimensions

  • Frame Size
    254T
  • NEMA Frame Size
    254T
  • Overall Length C Dimension
    26.1600 in, 664.46 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in, 41.27 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    18 5/7.5 A at 460 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    880 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    18.5 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    IP54
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4, 8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    F1
  • NEMA Design Class
    -
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800/900 rpm
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)