Motion
1LE23013CM144AA3

BALDOR ELECTRIC COMPANY
1LE23013CM144AA3

Severe Duty Motor - 12.5 hp, 3 ph, TEFC Enclosure, 60 Hz, 890 rpm Base, Continuous Duty
Mi Item #15393129
MFR #1LE23013CM144AA3
Price$19,428.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE23013CM144AA3

Severe Duty Motor - 12.5 hp, 3 ph, TEFC Enclosure, 60 Hz, 890 rpm Base, Continuous Duty
Mi Item #15393129
MFR #1LE23013CM144AA3

Mfr description
1LE23013CM144AA3 MOTOR,50/12,18/9,SD10 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,428.29/each

Specifications

Dimensions

  • NEMA Frame Size
    364T
  • Overall Length C Dimension
    34.2000 in, 868.68 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in, 60.32 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    890 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93 %
  • Insulation Class
    F
  • IP Rating
    IP54
  • Motor Horsepower
    12.5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4, 8
  • Mounting Type
    F1
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)