Motion
1LE23212BD214GA3

BALDOR ELECTRIC COMPANY
1LE23212BD214GA3

Severe Duty Motor - 5 hp, 900 rpm, 3 ph, 200/400//230/460 V, 256TC Frame, TEFC Enclosure, 50 Hz, 60 Hz, 875 rpm Base, Continuous Duty
Mi Item #15393250
MFR #1LE23212BD214GA3
Price$6,391.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE23212BD214GA3

Severe Duty Motor - 5 hp, 900 rpm, 3 ph, 200/400//230/460 V, 256TC Frame, TEFC Enclosure, 50 Hz, 60 Hz, 875 rpm Base, Continuous Duty
Mi Item #15393250
MFR #1LE23212BD214GA3

Mfr description
1LE23212BD214GA3 MOTOR,7.5,900,SD100,230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,391.90/each

Specifications

Dimensions

  • Frame Size
    256TC
  • NEMA Frame Size
    256TC
  • Overall Length C Dimension
    25.8000 in, 655.32 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in, 41.27 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    26 A at 230 V, 23.88 A at 200 V, 13 A at 460 V, 11.94 A at 400 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    875 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    13 A
  • Full Load Efficiency
    87.5 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    200/400//230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz, 400 V @ 50 Hz, 230 V @ 60 Hz, 200 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)