Motion
1LE23231CB116GA3

BALDOR ELECTRIC COMPANY
1LE23231CB116GA3

Severe Duty Motor - 3 hp, 3 ph, 230/460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #15393329
MFR #1LE23231CB116GA3
Price$2,307.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE23231CB116GA3

Severe Duty Motor - 3 hp, 3 ph, 230/460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #15393329
MFR #1LE23231CB116GA3

Mfr description
1LE23231CB116GA3 MOTOR,3,1800,SD100 LM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,307.22/each

Specifications

Dimensions

  • NEMA Frame Size
    182TC
  • Overall Length C Dimension
    16.4000 in, 416.56 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    4 A at 460 V, 8 A at 230 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    4 A
  • Full Load Efficiency
    89.5 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)