Motion
1LE63214SD212AA1

BALDOR ELECTRIC COMPANY
1LE63214SD212AA1

Severe Duty Motor - 100 hp, 900 rpm, 3 ph, 460 V, R445T Frame, TEFC Enclosure, 60 Hz, 885 rpm Base, Continuous Duty
Mi Item #15393623
MFR #1LE63214SD212AA1
Price$58,218.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE63214SD212AA1

Severe Duty Motor - 100 hp, 900 rpm, 3 ph, 460 V, R445T Frame, TEFC Enclosure, 60 Hz, 885 rpm Base, Continuous Duty
Mi Item #15393623
MFR #1LE63214SD212AA1

Mfr description
1LE63214SD212AA1 MOTOR,100,900,SD200,460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,218.62/each

Specifications

Dimensions

  • Frame Size
    R445T
  • NEMA Frame Size
    R445T
  • Overall Length C Dimension
    43.6000 in, 1107.44 mm
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in, 85.72 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    137 A at 460 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    885 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    137 A
  • Full Load Efficiency
    93.6 %
  • Group & Class
    CLI GP A, B, C, D, CLII GP F, G
  • Insulation Class
    H
  • IP Rating
    IP55
  • KVA Code
    G
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Type of Bearing
    Roller
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)