Motion
1LE63224SC212AA1

BALDOR ELECTRIC COMPANY
1LE63224SC212AA1

Severe Duty Motor - 125 hp, 1200 rpm, 3 ph, 460 V, R445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50, 60
MI ITEM #15393725
MFR #1LE63224SC212AA1
List Price$52,600.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE63224SC212AA1

Severe Duty Motor - 125 hp, 1200 rpm, 3 ph, 460 V, R445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50, 60
MI ITEM #15393725
MFR #1LE63224SC212AA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52,600.90/each for your price

Overview

Mfr description
1LE63224SC212AA1 MOTOR,125,1200,SD200 84

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    R445T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50, 60
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    IP56
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought