Motion
1MB21211CC314AG3

BALDOR ELECTRIC COMPANY
1MB21211CC314AG3

Explosion Proof (hazardou Location) Motor - 1.5 hp, 1200 rpm, 3 ph, 200/400//230/460 V, 184T Frame, TEFC Enclosure, 50 Hz, 60 Hz, 967 rpm Base, Continuous Duty
MI ITEM #15393778
MFR #1MB21211CC314AG3
Price$3,267.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1MB21211CC314AG3

Explosion Proof (hazardou Location) Motor - 1.5 hp, 1200 rpm, 3 ph, 200/400//230/460 V, 184T Frame, TEFC Enclosure, 50 Hz, 60 Hz, 967 rpm Base, Continuous Duty
MI ITEM #15393778
MFR #1MB21211CC314AG3

Mfr description
1MB21211CC314AG3 MOTOR,2,1200,XP100,230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,267.25/each

Specifications

Dimensions

  • Frame Size
    184T
  • NEMA Frame Size
    184T
  • Overall Length C Dimension
    16.8700 in, 428.50 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    6.4 A at 230 V, 5.96 A at 200 V, 3.2 A at 460 V, 2.98 A at 400 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    967 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    3.2 A
  • Full Load Efficiency
    88.5 %
  • Group & Class
    CLI GP C, D, CLII GP F, G
  • Insulation Class
    F
  • IP Rating
    IP65
  • KVA Code
    J
  • Motor Horsepower
    1.5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200/400//230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz, 400 V @ 50 Hz, 230 V @ 60 Hz, 200 V @ 50 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)