Motion
1MB21212AA116LG3

BALDOR ELECTRIC COMPANY
1MB21212AA116LG3

Explosion Proof (Hazardous Location) Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TCV Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50, 60
MI ITEM #15393790
MFR #1MB21212AA116LG3
List Price$4,580.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1MB21212AA116LG3

Explosion Proof (Hazardous Location) Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TCV Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50, 60
MI ITEM #15393790
MFR #1MB21212AA116LG3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,580.58/each for your price

Overview

Mfr description
1MB21212AA116LG3 MOTOR,7.5,3600,XP100,23

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TCV
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50, 60
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP65
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought