Motion
1MB21214CD113AG3

BALDOR ELECTRIC COMPANY
1MB21214CD113AG3

Explosion Proof (hazardou Location) Motor - 75 hp, 900 rpm, 3 ph, 575 V, 444T Frame, TEFC Enclosure, 60 Hz, 885 rpm Base, Continuous Duty
Mi Item #15393914
MFR #1MB21214CD113AG3
Price$60,521.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1MB21214CD113AG3

Explosion Proof (hazardou Location) Motor - 75 hp, 900 rpm, 3 ph, 575 V, 444T Frame, TEFC Enclosure, 60 Hz, 885 rpm Base, Continuous Duty
Mi Item #15393914
MFR #1MB21214CD113AG3

Mfr description
1MB21214CD113AG3 MOTOR,75,900,XP100,575,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,521.04/each

Specifications

Dimensions

  • Frame Size
    444T
  • NEMA Frame Size
    444T
  • Overall Length C Dimension
    45.5800 in, 1157.73 mm
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in, 85.72 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    75.2 A at 575 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    885 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    75.2 A
  • Full Load Efficiency
    93.6 %
  • Group & Class
    CLI GP C, D, CLII GP F, G
  • Insulation Class
    F
  • IP Rating
    IP65
  • KVA Code
    G
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    575 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Type of Bearing
    Roller
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)