Motion
1MB21214DB613AG3

BALDOR ELECTRIC COMPANY
1MB21214DB613AG3

Explosion Proof (hazardou Location) Motor - 300 hp, 3 ph, TEFC Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
Mi Item #15393943
MFR #1MB21214DB613AG3
Price$111,426.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1MB21214DB613AG3

Explosion Proof (hazardou Location) Motor - 300 hp, 3 ph, TEFC Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
Mi Item #15393943
MFR #1MB21214DB613AG3

Mfr description
1MB21214DB613AG3 MOTOR,300,1800,XP100,57
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111,426.74/each

Specifications

Dimensions

  • NEMA Frame Size
    449TS
  • Overall Length C Dimension
    49.7700 in, 1264.16 mm
  • Service Factor
    1

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Group & Class
    CLI GP-C, D, CLII GP-F, G
  • Insulation Class
    F
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Mounting Type
    F1
  • NEMA Design Class
    H
  • Number Of Speeds
    1
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Direct on line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)