Motion
1MB22214CB612AA3

BALDOR ELECTRIC COMPANY
1MB22214CB612AA3

Explosion Proof (hazardou Location) Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure, 60, Continuous Duty
Mi Item #15394035
MFR #1MB22214CB612AA3
Price$85,654.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1MB22214CB612AA3

Explosion Proof (hazardou Location) Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure, 60, Continuous Duty
Mi Item #15394035
MFR #1MB22214CB612AA3

Mfr description
1MB22214CB612AA3 MOTOR,300,1800,XP100 ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85,654.19/each

Specifications

Dimensions

  • Frame Size
    449T
  • NEMA Frame Size
    449T
  • Overall Length C Dimension
    53.5200 in, 1359.41 mm
  • Service Factor
    1.15

Details

  • Ambient Temperature Range
    55 °C
  • Assembly Box Mounting
    No Auxillary Box
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60
  • Group & Class
    CLI GP-D
  • Insulation Class
    F
  • IP Rating
    IP65
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    F1
  • NEMA Design Class
    H
  • Number Of Speeds
    1
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)