Motion
1PC28221DB216TA3

BALDOR ELECTRIC COMPANY
1PC28221DB216TA3

Definite Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 184HP Frame, TEFC Enclosure, 50 Hz, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #15394063
MFR #1PC28221DB216TA3
Price$4,763.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1PC28221DB216TA3

Definite Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 184HP Frame, TEFC Enclosure, 50 Hz, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #15394063
MFR #1PC28221DB216TA3

Mfr description
1PC28221DB216TA3 MOTOR,5,1800,HP100,230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,763.57/each

Specifications

Dimensions

  • Frame Size
    184HP
  • NEMA Frame Size
    184HP
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    6.5 A at 460 V, 5.03 A at 400 V, 13 A at 230 V, 10.06 A at 200 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    6.5 A
  • Full Load Efficiency
    89.5 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    J
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball
  • Volts @ Frequency
    400 V @ 50 Hz, 230 V @ 60 Hz, 200 V @ 50 Hz, 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)