Motion
1PC28222AC316TA3

BALDOR ELECTRIC COMPANY
1PC28222AC316TA3

Definite Purpose Motor - 2 hp, 3 ph, 230/460 V, TEFC Enclosure, 50 Hz, 60 Hz, 982 rpm Base, Continuous Duty
MI ITEM #15394068
MFR #1PC28222AC316TA3
Price$5,307.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1PC28222AC316TA3

Definite Purpose Motor - 2 hp, 3 ph, 230/460 V, TEFC Enclosure, 50 Hz, 60 Hz, 982 rpm Base, Continuous Duty
MI ITEM #15394068
MFR #1PC28222AC316TA3

Mfr description
1PC28222AC316TA3 MOTOR,3,1200,HP100,230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,307.65/each

Specifications

Dimensions

  • NEMA Frame Size
    213HP
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    8.6 A at 230 V, 7.52 A at 200 V, 4.3 A at 460 V, 3.76 A at 400 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    982 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    4.3 A
  • Full Load Efficiency
    89.5 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Type of Bearing
    Ball
  • Volts @ Frequency
    400 V @ 50 Hz, 230 V @ 60 Hz, 200 V @ 50 Hz, 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)