Motion
1PC65215FA812AA1

BALDOR ELECTRIC COMPANY
1PC65215FA812AA1

Definite Purpose Motor - 800 hp, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3585 rpm Base, Continuous Duty
Mi Item #15394164
MFR #1PC65215FA812AA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1PC65215FA812AA1

Definite Purpose Motor - 800 hp, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3585 rpm Base, Continuous Duty
Mi Item #15394164
MFR #1PC65215FA812AA1

Mfr description
1PC65215FA812AA1 MOTOR,800,3600,DP200,46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA Frame Size
    5013S
  • Overall Length C Dimension
    76.7500 in, 1949.45 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.6250 in, 66.67 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    870 A at 460 V
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3585 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    870 A
  • Full Load Efficiency
    96.2 %
  • Group & Class
    CLI GP A, B, C, D
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • Motor Horsepower
    800 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Mounting Type
    F1
  • NEMA Design Class
    G
  • Number Of Speeds
    1
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)