1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUIDLOOP TECHNOLOGIES
FL1000V2-WM
FL1000V2-WM
MI ITEM #
15397369
MFR #
FL1000V2-WM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Filtration
Offline Filtration Systems
FLUIDLOOP TECHNOLOGIES FL1000V2-WM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUIDLOOP TECHNOLOGIES
FL1000V2-WM
FL1000V2-WM
MI ITEM #
15397369
MFR #
FL1000V2-WM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Filter Rating
4 micron
Manufacturer Catalog
Click here
Max Operating Temperature
248 °F
Maximum Flow Rate
.67 gpm
Voltage
24 V
Overview
Mfr description
FL1000V2-WM FLUIDLOOP WALL MOUNT FILTRAT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought