Motion
PPH40C

ENERPAC
PPH40C

Hydraulic Ram - 40 ton Capacity
Mi Item #15397495
MFR #PPH40C
Price$1,974.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PPH40C

Hydraulic Ram - 40 ton Capacity
Mi Item #15397495
MFR #PPH40C

Mfr description
PPH40C 40 TON COLUMN SECTION
  • Each PPH-Kit includes 3 Stackable Column Sections (locking sleeves).
  • Multiple Column Sections can be stacked together depending on the length of the joint pin.
  • Up to maximum 5 Column Sections can be locked together.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,974.80/each

Specifications

Dimensions

  • Outside Diameter
    7.0000 in, 178 mm
  • Weight
    8.3 lbs, 3.8 kg

Details

  • Cylinder Capacity
    40 ton
  • Load Capacity
    40 ton
  • Series / Type
    Locking Column
  • Type
    Locking Column
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)